This product has been discontinued.

Reduced-Profile Battery Packs with Quick-Disconnect, 9.4V
Item #: 38949
Cat #: PS1400QDM8
UPC: 784231103593
Sign In or Register to view pricing and more.
Documents & Guides
Reduced-Profile Battery Packs with Quick-Disconnect® for Linear Fluorescent, 9.4V
Overview
Reduced-Profile Battery Packs with Quick-Disconnect® for Linear Fluorescent, 9.4V
Also known as: 784231103593, PS1400QDM8
Specifications
| Shape: | T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend) |
| Wattage: | 35, 24, 55, 44, 34, 38, 70, 160, 10, 18, 32, 23, 13, 26, 100, 110, 132, 59, 39, 75, 85, 12, 51, 31, 28, 20, 15, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 11, 21, 19, 14, 22, 16, 215, 9, 135 |
| Type: | Emergency, Electronic |
| Volts AC: | 120, 277 |
| Light Technology: | Fluorescent |
| Shape: | T9 (Tubular), PL-L (Twin Tube Long), T10 (Tubular), T12-6U (U-Bend), T8 (Tubular), T12 (Tubular), T8-6U (U-Bend), T8-1-5/8 (U-Bend) |
| Type: | Emergency, Electronic |
| Light Technology: | Fluorescent |
| Wattage: | 35, 24, 55, 44, 34, 38, 70, 160, 10, 18, 32, 23, 13, 26, 100, 110, 132, 59, 39, 75, 85, 12, 51, 31, 28, 20, 15, 25, 30, 40, 86, 80, 27, 124, 17, 56, 36, 58, 95, 60, 50, 29, 11, 21, 19, 14, 22, 16, 215, 9, 135 |
| Volts AC: | 120, 277 |