THHN/THWN-2 12/7 Str Cu BkRdBeWe-BkWe-RdWe-BeGn

Item #: 389498
Cat #: 58118701
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.

Overview

600 Volts. Copper Conductor. Thermoplastic Insulation/Nylon Sheath, Heat, Moisture, Gasoline and Oil Resistant II. Rated both THHN/THWN-2 and THWN-2. Also rated MTW and AWM. SIMpull Technology for easier pulling.
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: 58118701

Specifications

Type: Parallel
Gauge: 12
Jacket: PVC
Length: 3000 ft
Material: Copper
Volts AC: 600
Conductors: 7
Stranding: Stranded
Type: Parallel
Jacket: PVC
Material: Copper
Conductors: 7
Gauge: 12
Length: 3000 ft
Volts AC: 600
Stranding: Stranded

Customer Reviews

No reviews for this product
(0)