REXEL logo

Locknut, 3-1/2", Steel With Zinc Finish

Item #: 3895
Cat #: LN-109
UPC: 785991424683
Sign In or Register to view pricing and more.
Locknut, 3-1/2 Inch, Steel With Zinc Finish

Product Overview

Locknut, 3-1/2 Inch, Steel With Zinc Finish
Also known as: 785991424683, LN-109

Documents

Frequently Bought Together (26)
Thomas & Betts
BU-509 Conduit Bushing, Insulating, 3-1/2", Threaded, Non-Metallic
Eaton
DH323NGK Safety Switch, 100A,3P,240V/250DC, HD Fusible, NEMA 1
nVent Hoffman
A16N16ALP Enclosure, NEMA 1, Hinged Cover, 16" x 16" x 6.62"
Multiple
35090ELB 3-1/2" PVC Elbow, 90°, Schedule 40
EGS
RN-200 Offset Nipple, Threaded, 2", Zinc Die Cast
Multiple
350CPL 3-1/2" PVC Conduit Coupling
Southwire
2588SW0002 Contractor Extension Cord, 15A, 125V, 50', Yellow, Indicator
Multiple
NM050100CL Non-Metallic Liquidtight, 1/2", Gray, 100' Reel
Multiple
35045ELB 3-1/2" PVC Elbow, 45°, Schedule 40
Multiple
350MA 3-1/2" PVC Male Terminal Adapter.
Southwire
2589SW0002 100 Ft. All Weather Extension Cord, 12/3, Xtra Flex
Thomas & Betts
SC LS-109 3 1/2IN SEALING LOCKNUT,R
Eaton B-Line
121272-GRTGV-NK Wiring Trough, Type 3R, Screw Cover, 12" x 12" x 72", Galvanized, No KOs
Multiple
125 EMT Conduit, 1-1/4", Galvanized Steel, 10'
Littelfuse
FLNR100ID Fuse, 100A, 250VAC/125VDC, Class RK5 Time Delay
ABB
THQL2120 Breaker, 20A, 2P, 120/240V, 10 kAIC, Q-Line Series
Burndy
BIBD2506 Multi-Tap Connector, 6-Port, Clear, Insulated, 10 AWG - 250 MCM, 2-Sided
Dottie
LW38 Lock Washer, 3/8", Steel
Siemens
41407-025F TALON 200A 7J RGLS 1POS LVRBPS MS OH/UG
Burndy
BIBD6008 Multi-Tap Connector, 8-Port, Clear, Insulated, 4 AWG - 600 MCM, 2-Sided
Hubbell-Raco
5173-0 Weatherproof Cover, 1-Gang, Die Cast
Hubbell-Raco
5320-0 Weatherproof Box, 1-Gang, Die Cast
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
nVent Hoffman
ASE8X8X4NK Pull Box 8" x 8" x 4"
Steel City
CDOWTG-25 Switch Box, Gangable, 2-1/2" Deep, Conduit Knockouts, Ears
Power-Strut
PS1100-3-1/2-AS-EG Rigid Strut Strap, 3-1/2", Steel, Electro-Galvanized

Specifications

Type: Locknut
Diameter: 3 1/2 in, 3 1/2 in
Material: Steel
Type: Locknut
Material: Steel
Diameter: 3 1/2 in, 3 1/2 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)