
Sign In or Register to view pricing and more.
Documents & Guides
Drop and Bracket Hanger For Wireway, Used to Support a Wireway Run, Dimensions: 8" x 8" x 14"
Overview
Drop and Bracket Hanger For Wireway, Used to Support a Wireway Run, Dimensions: 8" x 8" x 14"
Lay-in Painted Galvanized Drop and Bracket Hangers are used to support a wireway run.
Also known as: 783510439392, F88T3RDH
Features & Benefits
- Lay-in Painted Galvanized Drop and Bracket Hangers are used to support a wireway run
Specifications
| Color: | Gray |
| Width: | 8 in |
| Material: | Steel |
| Height: | 8 in |
| IP/NEMA Rating: | NEMA 3R |
| Color: | Gray |
| Material: | Steel |
| IP/NEMA Rating: | NEMA 3R |
| Width: | 8 in |
| Height: | 8 in |