Drop And Bracket Hanger, 12x12

Item #: 389516

Cat #: F1212GDB

UPC: 783510519704

Sign In or Register to view pricing and more.
Wireway Drop and Bracket Hangers, Material: Steel, Dimensions: 12" x 12"

Overview

Wireway Drop and Bracket Hangers, Material: Steel, Dimensions: 12" x 12"

Drop and bracket hangers support a wireway run.

Also known as: 783510519704, F1212GDB

Features & Benefits

  • Drop and bracket hangers support a wireway run

Specifications

Height: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Material: Steel
Width: 2.500 in
Height: 12 in
Color: Gray
Width: 2.500 in
IP/NEMA Rating: NEMA 1, IP30
Material: Steel