REXEL logo

HORIZONTAL TEE, 7"

Item #: 389518
Cat #: 7A-12-HT12
UPC: 781011232511
Sign In or Register to view pricing and more.
BLN 7A-12-HT12 HORIZONTAL TEE, 7"

Product Overview

BLN 7A-12-HT12 HORIZONTAL TEE, 7"
Also known as: 781011232511, 7A-12-HT12

Documents

No Documents Available
Frequently Bought Together (21)
Eaton B-Line
9A1087-12 Blind End Plate, 5" NEMA, 7" High, 12" Wide, Aluminum
Eaton B-Line
9A-1007 WEDGE LOCK SPLICE
Eaton B-Line
76A-120 Cable Tray Barrier, Straight Section, 10' Long, 7" Height, 6" Loading Depth
Eaton B-Line
9A-1017 Expansion Splice Plates, for 5" NEMA / 7" Height Tray, Aluminum, Pair
Eaton B-Line
99-9982 Barrier Strip Splice, 5" Long, Plastic
Eaton B-Line
9ZN-1208NB Cable Tray Clamp/Guide, Length: 2-1/4", Hardware Size: 3/8", Material: Steel, Finish: Zinc Plated
Eaton B-Line
99-N1 Bonding Jumper, 16", Tinned Copper Braid
Eaton B-Line
76A-90HBFL BARRIER, HORIZONTAL
Eaton B-Line
7A-18-12-HT12 REDUCING HORZ TEE 7IN H SIDERAIL ALU LADDER TYPE 9IN SPACING 18IN WIDE TO 12IN WIDE
Eaton B-Line
9A-1087-18 BLIND END 6IN NEMA 7IN H X 18IN WIDE ALU
Eaton B-Line
BLN 7A-18-HT12 HORIZONTAL TEE,
Eaton B-Line
7A-18-90HB12 HORIZONTAL BEND AL 18INW 90 DEGREE 12IN RADIUS
Eaton B-Line
37A09-18-240 Ladder Type Cable Tray, Nema 20B, 7" Rail Height, 18" Wide, 20' Long, Aluminum
Eaton B-Line
37A09-12-240
Eaton B-Line
37A09-06-240 Ladder Type Cable Tray, Nema 20B, 7" Rail Height, 6" Wide, 20' Long, Aluminum
Eaton B-Line
9A-1087-06 BLIND END
Eaton B-Line
7A-12-RR06 RIGHT SIDE REDUCER FITTING 7IN SIDERAIL H ALU LADD
Optical Cable
DX006DSLX9KAA2 Fiber Optic Cable, 6 Fiber, Single Mode, Black, 1000'
Eaton B-Line
7A-18-RR06 RIGHT REDUCER FITTING 7IN SIDERAIL HEIGHT ALUMINUM
Eaton B-Line
7A-12-90HB12 HORIZONTAL BEND 7 IN SIDERAIL HEIGHT ALUMINUM 606
Eaton B-Line
7A-12-06-HT12 REDUCING HORIZONTAL TEE 7IN SIDERAIL HEIGHT ALUMIN

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)