REXEL logo

Heat Shrink, Thin-Wall, 1", Green, 100' Reel

Item #: 389525
Cat #: HSTT100-C5
UPC: 074983388899
Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Product Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983388899, HSTT100-C5

Specifications

Length: 100 ft
Diameter: 1 in
Color: Green
Type: Heat Shrink, Thin Wall
Volts AC: 600
Length: 100 ft
Color: Green
Volts AC: 600
Diameter: 1 in
Type: Heat Shrink, Thin Wall

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)