Heat Shrink, Thin-Wall, 1", Green, 100' Reel

Item #: 389525

Cat #: HSTT100-C5

UPC: 074983388899

Sign In or Register to view pricing and more.
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Green, Shrink Ratio: 2:1, Size: 1", Expanded Insulation Diameter: 1", Recovered Insulation Diameter: 1/2", Tube Length: 100 Foot Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 074983388899, HSTT100-C5

Specifications

Length: 100 ft
Diameter: 1 in
Color: Green
Volts AC: 600
Length: 100 ft
Color: Green
Diameter: 1 in
Volts AC: 600