Telephone Cabinet, 18" x 12" x 4", Surface Mount

Item #: 3896

Cat #: ATC18124S

UPC: 783510427795

Sign In or Register to view pricing and more.
Telephone Cabinet, Surface Mount, Size/Dims: 18" x 12" x 4", Material/Finish: Galvanized/Gray.

Overview

Telephone Cabinet, Surface Mount, Size/Dims: 18" x 12" x 4", Material/Finish: Galvanized/Gray.

Telephone Cabinet Single-Door, Type 1 is used for mounting and protecting telephone terminations, telecommunications circuit accessories, cross-connect terminal block assemblies, maintenance terminal modules, cable-splice enclosures, network interface devices, wire-guide assemblies and telephone protectors in indoor applications.

Also known as: 783510427795, ATC18124S

Features & Benefits

  • Continuous hinge
  • Tumbler lock with key
  • Flush or surface mounting
  • 3/4-inch thick plywood mounting panel included
  • Telephone cabinets body is unpainted

Specifications

Depth: 4 in
Width: 12 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Depth: 4 in
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Width: 12 in
Color: Gray
Material: Steel