Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base:

Item #: 389646

Cat #: BC10W/T3/LAND/TP/12VCAPSULE

UPC: 046677417215

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 100, CRI: 100, Color Temperature: 3000K

Overview

Halogen Capsule Lamp, 10 Watt, 12 Volt, Bulb: T3 (Tubular), Base: Bi-Pin (G4), Lumens: 100, CRI: 100, Color Temperature: 3000K

Philips Halogen Low Voltage Capsules provide sparkling, white light. These lamps offer an average rated life of 2000 hours making them perfect for undercabinet or task lighting.

Also known as: 046677417215, BC10W/T3/LAND/TP/12VCAPSULE

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 10
Lumens: 100
Shape: T3 (Tubular)
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (G4)
Color Temperature: 3000 (Warm White)
Wattage: 10
Shape: T3 (Tubular)
Light Technology: Halogen
Volts AC: 12
Lumens: 100
Color Rendering Index (CRI): 100
Base: 2-Pin (G4)