REXEL logo

30MM ILLUMINATED

Item #: 389654
Cat #: 800T-FXQH2BA
UPC: 885630122052
Sign In or Register to view pricing and more.
AB 800T-FXQH2BA 30MM ILLUMINATED

Product Overview

AB 800T-FXQH2BA 30MM ILLUMINATED
Also known as: 885630122052, 800T-FXQH2BA

Documents

Frequently Bought Together (25)
Allen-Bradley
800T-Q24R Pilot Light, Incandescent, 24V AC/DC, Red, 30mm, Type 4/13
Allen-Bradley
800T-U4 150 OHM 30 MM POT UNIT
Allen-Bradley
800T-FXMQ24RA7 Push Button, 3-Position, Push-Pull, Illuminated, 24V AC/DC, Red
Allen-Bradley
800T-X646EM Legend Plate, Yellow IEC Ring, Red Text, "EMERGENCY STOP"
Allen-Bradley
800T-FXM6A7 Push Button, 3-Position, Maintained, 30mm, Red, Mushroom Head
Allen-Bradley
800T-N376G Lamp, LED, 12-130V AC/DC, Green, Bayonet Base
Allen-Bradley
800T-PB16G Push Button, Illuminated, Extended Green Head, 120VAC, Transformer
Allen-Bradley
800T-A3A Push Button, Flush Head, Orange, 30mm, Momentary, NEMA 4/13
Allen-Bradley
800T-16JG2KB7AX Selector Switch, 3-Position, Green, Illuminated, 120VAC, Knob
Allen-Bradley
800T-Q10 Pilot Light, Full Voltage, 120VAC, No Cap, Incandescent, 30mm
Allen-Bradley
800TC-N374 Power Module, 12-130V AC/DC, 30mm, Guarded Terminals
Allen-Bradley
800T-QBH2A Push Button, Extended Amber Head, 12-130V AC/DC, LED, 30mm
Allen-Bradley
800T-H31A Selector Switch, 2-Position, Keyed, 30mm, Key Removal from Left
Allen-Bradley
800T-QH2W Pilot Light, White, LED, 12-130V AC/DC, 30 mm, Type 4/13
Allen-Bradley
800T-PA16W 30 MM ILLUMINATED
Allen-Bradley
800T-H2A Selector Switch, 2-Position, Maintained, 30mm, Knob
Allen-Bradley
800T-H31B 30mm Selector Switch 800T PB
STANDARD_LEGEND_PLATE CUSTOM
Allen-Bradley
800T-N376R Lamp, LED, 12-130V AC/DC, Red, Bayonet Base
Allen-Bradley
800T-QB24 30 MM ILLUMINATED
Allen-Bradley
800T-J18 3-POSITION SWITCH 800T
Allen-Bradley
800T-D6D2 Push Button, Mushroom Head, Momentary, 30mm, Red, NEMA 4/13
Allen-Bradley
800T-16HX2KB6 2 POSITION
Allen-Bradley
800T-FXQ10RA5 30 MM ILLUMINATED
Allen-Bradley
800T-X559J Custom Engraved Nameplate, 30.5mm, Gray, Metal, Jumbo, 800T

Specifications

Family / Style: 800T
Type: Pushbuttons
Family / Style: 800T
Type: Pushbuttons

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)