REXEL logo

I/O Module, Micro800, Discrete Digital Output, 4 Channel, 30VDC

Item #: 389666
Cat #: 2080-OB4
UPC: 885630234908
Sign In or Register to view pricing and more.
I/O Module, Micro800, Discrete Digital Output, 4 Channel, 30 Volt DC, Plug-in

Product Overview

I/O Module, Micro800, Discrete Digital Output, 4 Channel, 30 Volt DC, Plug-in
Also known as: 885630234908, 2080-OB4

Documents

Frequently Bought Together (25)
Allen-Bradley
800F-ALP Contact Block, Mounting Latch, Plastic, for 800F Pendant Station
Allen-Bradley
800F-X10 Contact Block, 22.5mm, Plastic, 1 Normally Open
Allen-Bradley
2711R-T7T Operator Interface, PanelView 800, 7", HMI Terminal, Touch Screen TFT
Allen-Bradley
2080-OF2 I/O Module, 2 Channel, Voltage/Current Analog Outputs, 12 Bits
Allen-Bradley
2080-LC50-24QBB Controller, Programmable, 14 Inputs, 10 Outputs, Fixed Terminals
Allen-Bradley
800F-X01S Contact Block, 22.5mm, Plastic, 1 Normally Closed, Self Monitoring
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
2080-IQ4 I/O Module, 4 Channel, Digital Inputs, 9 - 30VDC, 10.25 - 30VAC
Allen-Bradley
1492-EAJ35 Terminal Block, End Anchor, Normal Duty, for DIN Rail
Allen-Bradley
800FP-F2 Push Button, Flush, Momentary, Black, Plastic, Operator Only
Allen-Bradley
1606-XLE80E Power Supply, 80W, 24 - 28VDC, Output, 120VAC Input
Allen-Bradley
199-DR1 DIN Rail, Slotted, Zinc Plated Steel, 35mm x 7.5mm x 1m
Allen-Bradley
2711R-T4T Operator Interface, PanelView 800, 4.3", HMI Terminal, Touch Screen TFT
Allen-Bradley
1492-CJJ6-10 Terminal Block Jumper, 10P, Gray, Screw Type Center, 1492-J4, J4M
Allen-Bradley
800F-N3W Lamp Module, Integrated LED, White, 24V AC/DC, Front Latch Mount
Allen-Bradley
1492-J4 Terminal Block, 35A, 600V AC/DC, Gray, 4mm, Feed Through
Allen-Bradley
2080-TC2 Temperature Module, Micro800, Non-Isolated Thermocouple, 2 Channel
Allen-Bradley
800F-N3R Lamp Module, Integrated LED, Red, 24V AC/DC, Front Latch Mount
Allen-Bradley
800FP-LMT44 Push Button, Twist to Release, 40mm Red Mushroom Head, Plastic
Allen-Bradley
800FP-SM22 Selector Switch, 2-Position, Maintained, Black Knob
Allen-Bradley
1492-PDM3141 Distribution Block, Mini, 115A, 3P, 2 - 14 AWG, Aluminum
Allen-Bradley
25A-A2P5N104 Drive, Variable, 240VAC, 2.5A, 0.4kW, 0.5HP, Normal & Heavy Duty
Allen-Bradley
1585J-M8TBJM-1M9 Connection Cable, EtherNet, 8 Conductor, RJ45 Male to Male, Teal
Allen-Bradley
2080-OV4 I/O Module, Micro800, Digital Output, 4 Channel, 12/24VDC
Allen-Bradley
25B-V2P5N104 Drive, Variable, 100-120VAC, 0.4kW, 0.5HP, 2.5A, Normal & Heavy Duty

Specifications

Mounting: Panel
Type: I/O Module
Volts DC: 30
Mounting: Panel
Volts DC: 30
Type: I/O Module

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)