REXEL logo

I/O Module, 4 Channel Inputs, Sink Output, 9 - 30VDC, 10.25 - 30VAC

Item #: 389667
Cat #: 2080-IQ4OV4
UPC: 885630234946
Sign In or Register to view pricing and more.
I/O Module, Micro800, 4 Channel Inputs, Sink Outputs, Combination, 9 - 30 Volt DC, 10.25 - 30 Volt AC, 5 mA

Product Overview

I/O Module, Micro800, 4 Channel Inputs, Sink Outputs, Combination, 9 - 30 Volt DC, 10.25 - 30 Volt AC, 5 mA
Also known as: 885630234946, 2080-IQ4OV4

Documents

Frequently Bought Together (25)
Allen-Bradley
2080-LC50-24QVB Controller, Programmable, 14 Inputs, 10 Outputs, Fixed Terminals
Allen-Bradley
1761-CBL-PM02 Cable, Connection, MicroLogix to PC, 8 Pin Mini DIN, 9 Pin D Shell
Allen-Bradley
2711R-T4T Operator Interface, PanelView 800, 4.3", HMI Terminal, Touch Screen TFT
Allen-Bradley
2080-OW4I I/O Module, 4 Point Relay Digital Output, 2A, Individually Isolated
Thomas & Betts
LT150P Liquidtight Bullet Connector, 1-1/2", Black, Non-Metallic
Allen-Bradley
2080-IF4 I/O Module, 4 Channel, Voltage/Current Analog Inputs
Thomas & Betts
LT9150P 1 1/2" 90 Deg Bullet Connector
Allen-Bradley
800F-X01 Contact Block, 22.5mm, Plastic, 1 Normally Closed
Allen-Bradley
800FM-LF3 Push Button, Flush, Illuminated, Momentary, Metal, Green
Allen-Bradley
2085-OW8 I/O Module, Micro800, 8 Point, AC/DC Relay Output
Allen-Bradley
1769-IA16 I/O Module, 16-Point, Solid State, Source, Input, 100/240VAC
Allen-Bradley
2080-IQ4OB4 I/O Module, 4 Channel Inputs, Source Output, 9 - 30VDC, 10.25 - 30VAC
Allen-Bradley
2080-MOT-HSC Counter Module, High Speed, Micro 800 Controller
Allen-Bradley
2080-OB4 I/O Module, Micro800, Discrete Digital Output, 4 Channel, 30VDC
Allen-Bradley
2085-ECR End Cap Terminator, Micro850, Expansion I/O
Allen-Bradley
1769-OW16 I/O Module, 16 Compact Digital Outputs, 5 - 265VAC, 5-125VDC
Allen-Bradley
1769-PA4 Power Supply, 85 - 265VAC/170 - 265VAC Input, 120/220VAC Ouput, 18W, 25A
Allen-Bradley
2080-LC30-16QWB Controller, Programmable, 6 Inputs, 4 Outputs, Fixed Terminals
Allen-Bradley
800F-ALM Mounting Latch, Metal, for 800-F 22.5 mm Operators
Allen-Bradley
800F-34WE186 Legend Plate, 30 x 40mm, 22.5mm Opening, 1 Piece, White, Black Text
Allen-Bradley
800F-15YSE112 Legend Plate, 60mm Round, Universal, Yellow, Black Text
Allen-Bradley
2080-LC30-24QWB Controller, Programmable, 14 Inputs, 10 Outputs, Fixed Terminals
Allen-Bradley
2080-LC70-24QWB MICRO870 24 I/O ENET/IP CONTROLLER
Allen-Bradley
2713P-T6CD1 Operator Interface, 6", Touch Screen, Color, 24VDC, Ethernet Port
Marathon Motors
Y600 056H17E5301 1/4 1725 EPNV 56C 3/60/230/460

Specifications

Amps: 5
Mounting: Front
Volts DC Range: 30, 9
Type: I/O Module
Amps: 5
Volts DC Range: 30, 9
Mounting: Front
Type: I/O Module

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)