I/O Module, 4 Channel Inputs, Sink Output, 9 - 30VDC, 10.25 - 30VAC

Item #: 389667

Cat #: 2080-IQ4OV4

UPC: 885630234946

to view pricing and more.
Documents & Guides
I/O Module, Micro800, 4 Channel Inputs, Sink Outputs, Combination, 9 - 30 Volt DC, 10.25 - 30 Volt AC, 5 mA

Overview

I/O Module, Micro800, 4 Channel Inputs, Sink Outputs, Combination, 9 - 30 Volt DC, 10.25 - 30 Volt AC, 5 mA

Extend functionality without increasing your footprint. Allen-Bradley® Bulletin 2080 Micro800™ programmable logic controllers and plug-in modules and accessories allow you to adapt your base unit controller. Catalog item 2080-IQ4OV4 from Rockwell Automation® is a Micro800 eight-point digital combo (sink).

Allen-Bradley and Micro800 are trademarks of Rockwell Automation, Inc.

Also known as: 885630234946, 2080-IQ4OV4

Specifications

Amps: 5
Mounting: Front
Type: I/O Module
Volts DC Range: 9 - 30
Volts AC Range: 10.250 - 30
Amps: 5
Type: I/O Module
Volts AC Range: 10.250 - 30
Mounting: Front
Volts DC Range: 9 - 30