REXEL logo

Controller, 8MB, Extended Environmental, USB Port, 4 Character Display

Item #: 389682
Cat #: 1756-L73XT
UPC: 885630102122
Sign In or Register to view pricing and more.
Controller, 8 MB User Memory, Extended Environmental, USB Port, 4 Character Alpha/Numeric Display

Product Overview

Controller, 8 MB User Memory, Extended Environmental, USB Port, 4 Character Alpha/Numeric Display
Also known as: 885630102122, 1756-L73XT

Documents

Frequently Bought Together (25)
Allen-Bradley
1756-EN2TXT Interface Module, EtherNet 10-100M, Logix XT
Allen-Bradley
1756-DHRIOXT EXTEND TEMP
Allen-Bradley
1756-A7 Chassis, Mounting,7 Slots, 20" x 24" x 8"
Allen-Bradley
1756-RIO I/O Module, Remote Adapter
Allen-Bradley
1756-EN2T Module, Communications, EtherNet/IP Bridge, Copper, 256 Connections
Allen-Bradley
1794-IE8XT I/O Module, 8 Single Ended, Analog Inputs, 60mA, 24VDC
Allen-Bradley
1783-MS10T Switch, Ethernet Managed, 10 Port, 1 Fiber SFP Slot, RJ45
Allen-Bradley
1756-A4 Chassis, Mounting, 4 Slots, 20" x 20" x 8"
Allen-Bradley
1794-AENTRXT Communication Adapter, Flex I/O Ethernet/IP, 8 Modules, 24VDC
Allen-Bradley
1794-OW8XT I/O Module, FLEX Digital, 8 Isolated NO Relay Contacts, 5.5W
Prosoft Technology
MVI56E-MNET Communications Module, Modbus, TCP/IP, Client Server, Enhanced
Allen-Bradley
1756-PA75 Power Supply, 85 - 265VAC, 20A, 25W
Allen-Bradley
1606-XLB Power Supply, Wall-Mount Bracket for 1606XLE
Allen-Bradley
1794-IF4IXT I/O Module, 4 Isolated, Analog Input, 80mA, 24VDC, Extended Range
Allen-Bradley
1756-PAXT CONTROLLOGIX XT POWER
Allen-Bradley
1794-OE4XT I/O Module, 4 Single Ended, Analog Output, 20mA, 24VDC, Extend Range
Allen-Bradley
1794-IRT8XT Module, 8 Thermocouple, RTD, mVolt Module, 140mA, 24VDC
Allen-Bradley
1783-HMS4C4CGN EtherNet Switch, Stratix 5400, 4 Combo 10/100/1000 Ports, Layer 2 FW
Allen-Bradley
1783-HMS8TG4CGN EtherNet Switch, Stratix 5400, 12 - 10/100/1000 ports, Layer 2 FW
Allen-Bradley
1794-IB16XT I/O Module, 16 Digital, Sink Inputs, 24VDC, Extended Temperature
Allen-Bradley
1794-OB8EPXT I/O Module, 8 Electronically Fused, Current Sourcing, Output, 24VDC
Allen-Bradley
1783-MX08T Switch, Ethernet, Expansion Module, 8 Copper Ports, 5.6W, 3.3VDC
Allen-Bradley
1606-XLS240E Power Supply, Performance, 240W, 24 - 28VDC, 1-Phase
Allen-Bradley
1783-HMS8SG4CGN EtherNet Switch, Stratix 5400, 12 Combo 10/100/1000 Ports, Layer 2 FW
Allen-Bradley
2711P-T12W22A9P-B PANELVIEW PLUS 7 GRAPHIC TERMINAL

Specifications

Type: Logic Controller
Family / Style: ControlLogix
Size: 8 MB
Type: Logic Controller
Size: 8 MB
Family / Style: ControlLogix

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)