Controller, 8MB, Extended Environmental, USB Port, 4 Character Display

Item #: 389682

Cat #: 1756-L73XT

UPC: 885630102122

to view pricing and more.
Controller, 8 MB User Memory, Extended Environmental, USB Port, 4 Character Alpha/Numeric Display

Overview

Controller, 8 MB User Memory, Extended Environmental, USB Port, 4 Character Alpha/Numeric Display

Bulletin 1756 ControlLogix® 5570 controllers provide a common control engine with a common development environment. These controllers use Studio 5000 Automation Engineering & Design Environment®. Allen-Bradley® catalog item 1756-L73 from Rockwell Automation® is a ControlLogix 5570 controller. It has 8 MB user memory, USB port, and 500 controller connections. And it has a four-character alpha/numeric display.

Also known as: 885630102122, 1756-L73XT

Specifications

Type: Logic Controller
Family / Style: ControlLogix
Size: 8 MB
Standards: Build America Buy America Compliant
Type: Logic Controller
Size: 8 MB
Family / Style: ControlLogix
Standards: Build America Buy America Compliant