REXEL logo

Liquidtight Grounding Connector, 45°, 2-1/2", Non-Insulated

Item #: 3898
Cat #: 5247GR
UPC: 786210896151
Sign In or Register to view pricing and more.
Liquidtight Grounding Connector, 45 Degree, 2-1/2 Inch, Non-Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Product Overview

Liquidtight Grounding Connector, 45 Degree, 2-1/2 Inch, Non-Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 786210896151, 5247GR
Frequently Bought Together (50)
Thomas & Betts
5237GR Liquidtight Grounding Connector, Straight, 2", Steel
Multiple
UA200GRY100RL Liquidtight, Type UA, 2", Gray, 100' Coil
Thomas & Betts
5253GR Liquidtight Connector, 90°, 3/4 Inch, Malleable Iron
Thomas & Betts
TB 5233GR 3/4IN STR LT NONINSUL GRN
Thomas & Betts
5246GR Liquidtight Grounding Connector, 45°, 1-1/2", Non-Insulated
Appleton
APP170IG Conduit Body Cover/Gasket, 1/2", Form 7, Steel
Thomas & Betts
5234GR 1-IN STR L/T GRND CONN
Thomas & Betts
5232GR Liquidtight Grounding Connector, Straight, 1/2", Steel
Thomas & Betts
5252GR Liquidtight Grounding Connector, 90°, Size: 1/2", Malleable Iron
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Thomas & Betts
5236GR 1-1/2IN STR LT NONINSUL GRND CONN S
Thomas & Betts
5236GR 1-1/2IN STR LT NONINSUL GRND CONN S
Eaton B-Line
B280SQZN POST BASE 1 5/8" X 1 5/8" CHNL, 6" X 6" X 3 1/2" BAS
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Calbond
PV4090EL00 PVC Coated 90° GRC Elbow, 4"
Dottie
FW14 Flat Washer, 1/4", Steel
Appleton
RB100-75 Reducing Bushing, Threaded, 1" x 3/4", Steel
Dottie
FW38 Flat Washer, 3/8", Steel
Dottie
MB1434 1/4" Tap Bolt
Dottie
MB381 Tap Bolt, 3/8" x 1", Steel, Zinc Plated
Dottie
FENW38114 Fender Washer, 3/8" x 1-1/4", Steel
Dottie
MB14112 1/4" Tap Bolt
Thomas & Betts
5237GR Liquidtight Grounding Connector, Straight, 2", Steel
Appleton
HUBG100DN Grounding Hub, 1", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Appleton
EYM75 Sealing Fitting, 3/4", Male/Female, Vertical (25% Fill), Malleable
Appleton
EYM50 Sealing Fitting, 1/2", Male/Female, Vertical (25% Fill), Malleable
R. Stahl
8162004020 Breather Gland With Locknut, Thread: M25 x 1.5, Non-Metallic
Multiple
GRC150XCL 1-1/2" x 1-3/4" Galvanized Conduit Nipple, Closed
Thomas & Betts
TY5253MX CABLE TIE 50LB 11 UV BLK 2-PC DIST
Appleton
UNY100NR-A Union, Male/Female, 1", Explosionproof, Aluminum
Multiple
GRC050X150 1/2" x 1-1/2" Galvanized Conduit Nipple
Multiple
GRC200XCL 2" x 2" Galvanized Conduit Nipple, Closed
Burndy
YA8CL1BOX Compression Lug, Copper, 1 Hole 1/4", Standard Barrel, 8 AWG
Appleton
APP EDKB102A 3 POS 2 CKT SEL SW COV
Thomas & Betts
5252 Liquidtight Connector, 90°, 1/2", Malleable Iron
Thomas & Betts
5246GR Liquidtight Grounding Connector, 45°, 1-1/2", Non-Insulated
Appleton
LB29 Conduit Body, Type LB, Size: 3/4", Form 9, Aluminum
Appleton
RB150-125 Reducing Bushing, Threaded, 1-1/2" - 1-1/4", Steel
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Appleton
EYM100-AL Sealing Fitting, 1", Male/Female, Vertical (25% Fill), Aluminum
Appleton
RB200-150 Reducing Bushing, Threaded, 2" x 1-1/2", Steel
Appleton
UNL50N Elbow Union, 1/2", 90°, Male/Female, Explosionproof, Malleable
Appleton
TCC-50100G Cable Tray Clamp/Guide, Single, 1/2 to 1", Malleable Iron
Appleton
PLG-50R Close-Up Plug, Recessed Head, 1/2", Explosionproof, Steel
Appleton
PLG-150 Close-Up Plug, Recessed Head, 1-1/2", Explosionproof, Malleable
Appleton
HUBG50DN Grounding Hub, 1/2", Insulated, Gasketed, Watertight, Zinc Die Cast
Multiple
ALC400XCL Rigid Nipple, 4" x Close, Threaded, Aluminum
Appleton
RB300-200A Reducing Bushing, Threaded, 3" x 2", Aluminum
Appleton
EYM50 Sealing Fitting, 1/2", Male/Female, Vertical (25% Fill), Malleable

Specifications

Material: Malleable Iron
Type: Connector
Material: Malleable Iron
Type: Connector

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)