REXEL logo

300A, 120/240V, Ring Type Meter Center

Item #: 389855
Cat #: WP3311
UPC: 040892875225
Sign In or Register to view pricing and more.
300 Amp, 1-Phase, Ring Type. 3-Wire, 120/240V, Meter Center, HxWxD: 38.75" x 25.42" x 7.56".

Product Overview

300 Amp, 1-Phase, Ring Type. 3-Wire, 120/240V, Meter Center, HxWxD: 38.75" x 25.42" x 7.56".
Also known as: 040892875225, WP3311

Specifications

Type: Meter Main, Ring Type
Volts AC: 120, 240
Phase: 1
Amps: 300
Type: Meter Main, Ring Type
Phase: 1
Volts AC: 120, 240
Amps: 300

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)