GMD 250MA BUSS FUSE

Item #: 389880

Cat #: GMD-250-R

UPC: 051712657891

to view pricing and more.
Documents & Guides
250MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse

Overview

250MA 250V 5mm x 20mm RoHS Compliant Glass, Time Delay Fuse
Also known as: 051712657891, GMD-250-R

Specifications

Interrupt Rating AC: 35, 10 kA
Diameter: 5 mm
Length: 20 mm
Speed: Time Delay
Material: Glass
Volts AC: 250
Amps: 0.250
Mounting: Cartridge
Class: Miniature
Interrupt Rating AC: 35, 10 kA
Length: 20 mm
Material: Glass
Amps: 0.250
Class: Miniature
Diameter: 5 mm
Speed: Time Delay
Volts AC: 250
Mounting: Cartridge