This product may not be available in all locations.

Operating Mechanism, Replacement, 200A, NEMA 1/3R/12/4X, HD Switch
Item #: 389892
Cat #: 70-7833-4
UPC: 782113720593
to view pricing and more.
Documents & Guides
Operating Mechanism, Used With 200 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-Fusible Safety Switches.
Overview
Operating Mechanism, Used With 200 Amp, 2-, 3-, 4-, And 6-pole, 250/600v Fusible And Non-Fusible Safety Switches.
Eaton heavy-duty safety switches with enhanced visible blade provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Ideal for installation in environments where reliable performance and service continuity are critical. The design enhancements made to these switches provide added value for safety.
Also known as: 782113720593, 70-7833-4
Specifications
| Amps: | 200 |
| Poles: | 3, 2, 6, 4 |
| Mounting: | Device |
| Type: | Operating Mechanism |
| Volts AC: | 240, 600 |
| Amps: | 200 |
| Mounting: | Device |
| Volts AC: | 240, 600 |
| Poles: | 3, 2, 6, 4 |
| Type: | Operating Mechanism |