REXEL logo

Area Light LED Retrofit Kit, 70W, 120V, Type 5, Medium *** Discontinued ***

Item #: 389895
Cat #: LED70RETROFIT/750/T5M/D6/HP
UPC: 46135788826
Sign In or Register to view pricing and more.
Area Light LED Retrofit Kit, 70 Watt, 120 Volt, Type 5, Medium, 5000K, Lumens: 6000, 70 CRI, Sylvania Part # 78882 *** Discontinued ***

Product Overview

Area Light LED Retrofit Kit, 70 Watt, 120 Volt, Type 5, Medium, 5000K, Lumens: 6000, 70 CRI, Sylvania Part # 78882 *** Discontinued ***
Also known as: 46135788826, LED70RETROFIT/750/T5M/D6/HP

Documents

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Volts AC: 120
Type: Retrofit Kit
Light Technology: LED
Wattage: 70
Volts AC: 120
Light Technology: LED
Color Temperature: 5000 (Bright White)
Type: Retrofit Kit

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)