This product has been discontinued.

Area Light LED Retrofit Kit, 70W, 120V, Type 5, Medium
Item #: 389895
Cat #: LED70RETROFIT/750/T5M/D6/HP
UPC: 046135788826
to view pricing and more.
Documents & Guides
Area Light LED Retrofit Kit, 70 Watt, 120 Volt, Type 5, Medium, 5000K, Lumens: 6000, 70 CRI, Sylvania Part # 78882
Overview
Area Light LED Retrofit Kit, 70 Watt, 120 Volt, Type 5, Medium, 5000K, Lumens: 6000, 70 CRI, Sylvania Part # 78882
Also known as: 046135788826, LED70RETROFIT/750/T5M/D6/HP
Specifications
| Wattage: | 70 |
| Color Temperature: | 5000 (Bright White) |
| Volts AC: | 120 |
| Type: | Retrofit Kit |
| Light Technology: | LED |
| Wattage: | 70 |
| Volts AC: | 120 |
| Light Technology: | LED |
| Color Temperature: | 5000 (Bright White) |
| Type: | Retrofit Kit |