REXEL logo

Low Profile Emitter

Item #: 389922
Cat #: Q60VR3LAF2000
UPC:
Sign In or Register to view pricing and more.
Low Profile Emitter, Proximity, Range: 200-2000 mm, NEMA 6, Material: Thermoplastic

Product Overview

Low Profile Emitter, Proximity, Range: 200-2000 mm, NEMA 6, Material: Thermoplastic
Also known as: Q60VR3LAF2000
Frequently Bought Together (24)
Energizer
EN92 AAA Battery, Alkaline, 1.5V, 1,200 mAh at 25 mA
Eaton
E50KL556 Limit Switch Operator, Spring Rod, Nylon, 12.12 inches (308 mm)
Thomas & Betts
5332 Liquidtight Connector, Straight, 1/2", Insulated, Steel
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Energizer
EN91 AA Alkaline Battery, 1.5V
3M
33+SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 7 mil
Energizer
ECR2032BP 3V Lithium Coin Battery, 240 mAh, Size 2032
Multiple
THHN12STRGRN500RL 12 AWG THHN/THWN Stranded Copper, Green, 500'
Thomas & Betts
5342 Liquidtight Connector, 45°, 1/2", Insulated, Malleable Iron
Woodhead
1447 Super-Safeway Straight Blade Plug, 15A, 125V, 2P3W, Yellow
Thomas & Betts
5352 Liquidtight Connector, 90°, 1/2", Insulated, Malleable Iron
Hubbell-TayMac
MX1050S Weatherproof Cover, 1-Gang, Type: 12-in-1 Configuration, Die Cast
Thomas & Betts
5341 Liquidtight Connector, 45°, 3/8", Insulated, Malleable Iron
CRC
14055 RTV Silicone Sealant, 7.25 Fluid Ounce Tube, Clear
Appleton
APP270IG Conduit Body Cover/Gasket, 3/4", Form 7, Steel
Appleton
APP170IG Conduit Body Cover/Gasket, 1/2", Form 7, Steel
Eaton
E50SA Limit Switch, Body Only, 2P, 1NO/1NC, Compact, 10A, 600VAC
Woodhead
103000A01F060 Connection Cable, Single End , Yellow, Straight Female, 600V AC/DC
Appleton
TB27 Conduit Body, Type: TB, 3/4", Form 7, Grayloy-Iron
3M
88-SUPER-3/4X66FT Professional Electrical Tape, Black, 3/4" x 66', 8.5 mil
Appleton
LB17 Conduit Body, Type: LB, Size: 1/2", Form 7, Malleable Iron
Eaton
FAZ-C5/1-SP Breaker, DIN Rail Mount, 5A, 1P, 277/480VAC, 48VDC, 10 kAIC
Streamlight
61304 LED Protac Headlamp
Appleton
BBU-200 Conduit Bushing, Threaded, Insulating, 2", Thermoplastic

Specifications

IP/NEMA Rating: 6
Type: Proximity, Low Profile
Material: Thermoplastic
IP/NEMA Rating: 6
Material: Thermoplastic
Type: Proximity, Low Profile

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)