.5IN CARFLEX L/T 100FT COIL - BLACK

Item #: 389933
Cat #: 15005BK-100
UPC: 034481038634
Sign In or Register to view pricing and more.
1/2 Inch Black Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil

Overview

1/2 Inch Black Liquidtight Flexible Non-metallic Conduit, 100 Foot Coil
Also known as: 034481038634, 15005BK-100

Specifications

Diameter: 1/2 in
Length: 100 ft
Color: Black
Material: PVC
Type: LFNC-B
Diameter: 1/2 in
Color: Black
Type: LFNC-B
Length: 100 ft
Material: PVC

Customer Reviews

No reviews for this product
(0)