20A 1P CH Combo Arc Fault Breaker

Item #: 389973
Cat #: CHCAF120PN
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
20A 1P CH Combo Arc Fault Breaker20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral,Includes Diagnostic LED, Common Trip, 10 kAIC, 120/240 VAC.

Overview

20A 1P CH Combo Arc Fault Breaker20 Amp, 1-Pole, Type CH Combination Fireguard/Arc Fault Circuit Interrupter with Plug-On Neutral,Includes Diagnostic LED, Common Trip, 10 kAIC, 120/240 VAC.
Also known as: CHCAF120PN

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating DC: 10kA
Family / Style: CH
Amps: 20
Interrupt Rating DC: 10kA
Volts AC: 120, 240
Poles: 1

Customer Reviews

No reviews for this product
(0)