Pull Box 18" x 12" x 6"

Item #: 38998
Cat #: ASE18X12X6
UPC: 783510432409
Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 12" x 6", Material/Finish: Steel/Gray.

Overview

Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 12" x 6", Material/Finish: Steel/Gray.
Pull Box, Type 1, Screw Cover / Knockouts, Size/Dims: 18" x 12" x 6", Material/Finish: Steel/Gray.
Also known as: 783510432409, ASE18X12X6

Specifications

Width: 12 in
Mounting: Surface
Depth: 6 in
IP/NEMA Rating: NEMA 1, IP30
Color: Gray
Height: 18 in
Material: Steel
Special Program: Hoffman On Demand
Number of Knockouts: 14
Knockouts: Yes
Width: 12 in
Depth: 6 in
Color: Gray
Material: Steel
Number of Knockouts: 14
Mounting: Surface
IP/NEMA Rating: NEMA 1, IP30
Height: 18 in
Special Program: Hoffman On Demand
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)