100 Watt Photo Projection Bulb 12V

Item #: 389991
Cat #: EVA/100W/100PK-12V
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt Photo Projection Bulb 12VSpecialty Lamp, Halogen Capsule, 100W, 12V, Bulb: T3.5, Base: Bi-Pin (GY6.35), Color Temp: 3200, ANSI Code: EVA.

Overview

100 Watt Photo Projection Bulb 12VSpecialty Lamp, Halogen Capsule, 100W, 12V, Bulb: T3.5, Base: Bi-Pin (GY6.35), Color Temp: 3200, ANSI Code: EVA.
Also known as: EVA/100W/100PK-12V

Specifications

Volts AC: 12
ANSI Code: EVA
Shape: T3-1/2 (Tubular)
Wattage: 100
Color Rendering Index (CRI): 100
Type: Specialty
Color Temperature: 3200 (Warm White)
Light Technology: Halogen
Base: 2-Pin (G6.35)
Volts AC: 12
Shape: T3-1/2 (Tubular)
Color Rendering Index (CRI): 100
Color Temperature: 3200 (Warm White)
Base: 2-Pin (G6.35)
ANSI Code: EVA
Wattage: 100
Type: Specialty
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)