REXEL logo

PUSH BUTTON

Item #: 390007
Cat #: 9001K3L38GH13
UPC: 785901840213
Sign In or Register to view pricing and more.
SQD 9001K3L38GH13 PUSH BUTTON

Product Overview

SQD 9001K3L38GH13 PUSH BUTTON
Also known as: 785901840213, 9001K3L38GH13

Specifications

IP/NEMA Rating: IP66, 2, 1, 4, 12
Mounting: Panel
Size: 30 mm
Standards: California Proposition 65
IP/NEMA Rating: IP66, 2, 1, 4, 12
Size: 30 mm
Mounting: Panel
Standards: California Proposition 65

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)