Enclosure, Type 4x, Screw Cover, 9.59" x 6.63" x 3.64"

Item #: 390029

Cat #: Q251810PCECC

UPC: 783510143299

to view pricing and more.
Documents & Guides
Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.59 x 6.63 x 3.64 Inch, Polycarbonate

Overview

Enclosure, Type 4x, Clear Screw Cover, Size/Dims: 9.59 x 6.63 x 3.64 Inch, Polycarbonate
Also known as: 783510143299, Q251810PCECC

Specifications

IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate
IP/NEMA Rating: IP66, NEMA 4
Material: Polycarbonate