REXEL logo

60A 2P 600V 2W

Item #: 390046
Cat #: HNF262S
UPC: 783643174108
Sign In or Register to view pricing and more.
ITE HNF262S 60A 2P 600V 2W

Product Overview

ITE HNF262S 60A 2P 600V 2W
Also known as: 783643174108, HNF262S

Documents

No Documents Available

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)