Cable, Motor Power, with Brake Wires, SpeedTEc DIN Connector, 50m

Item #: 390092

Cat #: 2090-CPBM7DF-16AF50

UPC: 884951120532

to view pricing and more.
Documents & Guides
Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 50 meter

Overview

Cable, Motor Power, with Brake Wires, SpeedTec DIN Connector, Drive-End, Flying-Lead, Standard, Continuous-Flex, 16 AWG, 50 meter
Also known as: 884951120532, 2090-CPBM7DF-16AF50

Specifications

Length: 50 m
Type: Cable, Motor Power/Brake Wire
Gauge: 16 AWG
Length: 50 m
Gauge: 16 AWG
Type: Cable, Motor Power/Brake Wire