REXEL logo

CABLE TIE 120 LB 7.9IN NAT NYL HVY

Item #: 390094
Cat #: L-8-120-9-C
UPC: 728494917504
Sign In or Register to view pricing and more.
Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 200mm (7.87 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.6mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)

Product Overview

Heavy Duty Cable Tie, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F) for Indoor Applications, Length of 200mm (7.87 Inches), Width of 7.6mm (0.30 Inches), Thickness of 1.6mm (0.06 Inches), Tensile Strength Rating of 534 Newtons (120 Pounds)
Also known as: 728494917504, L-8-120-9-C

Specifications

Type: Cable Tie, Heavy-Duty
Color: Natural
Product Width: 0.300 in
Length: 8 in
Material: Nylon
Type: Cable Tie, Heavy-Duty
Product Width: 0.300 in
Material: Nylon
Color: Natural
Length: 8 in

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)