REXEL logo

EYF 75 Watt MR16 Halogen Spot

Item #: 390100
Cat #: S4188
UPC: 045923041884
Sign In or Register to view pricing and more.
Halogen Mini-Reflector Lamp, 75W, 12V, Bulb: MR16, Beam Angle: 12°, Base: GU5.3/GX5.3, Color Temperature: 2900K.

Product Overview

Halogen Mini-Reflector Lamp, 75W, 12V, Bulb: MR16, Beam Angle: 12°, Base: GU5.3/GX5.3, Color Temperature: 2900K.
Also known as: 045923041884, S4188

Specifications

Shape: MR16 (Mini Reflector)
Light Technology: Halogen
Base: 2-Pin (GU5.3)
Angle: 12°
Shape: MR16 (Mini Reflector)
Base: 2-Pin (GU5.3)
Light Technology: Halogen
Angle: 12°

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)