REXEL logo

WSI 4/LD 60-150V

Item #: 390137
Cat #: 1886570000
UPC:
Sign In or Register to view pricing and more.
WEI 1886570000 WSI 4/LD 60-150V

Product Overview

WEI 1886570000 WSI 4/LD 60-150V
Also known as: 1886570000

Documents

No Documents Available
Frequently Bought Together (34)
Weidmuller
1020100000 Terminal Block, Feed Through, Dark Beige, 4mm, Screw Connection
Weidmuller
1061200000 Terminal Block, End Barrier, 8 mm, Screw On, Dark Beige,
Weidmuller
0468660001 Terminal Block, Dekafix Marker, 5mm x 6mm, White, Horizontal
Appleton
GIB-75L-4AC Grounding Bushing, 3/4", Threaded, Insulated, Malleable Iron
Weidmuller
1886590000 WSI 4/LD 10-36V
Weidmuller
1886590000 WSI 4/LD 10-36V
Weidmuller
1050000000 Terminal Block, End Plate, Dark Beige, 2.5mm-10mm, Snap-On
Weidmuller
0302860000 TERMNL BLK TW FOR
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
10016E 16 OZ CAN TAPPING FLUID
Russellstoll
SGR25 Weathertight Retracting Reel, 12/2 SJOW, 25'
Weidmuller
1020000000 Terminal Block, Feed Through, Dark Beige, 2.5mm, Screw Connection
Unistrut
P1010-EG Channel Nuts (1-5/8" Series)
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Unistrut
P1064-EG Flat Plate Fitting
Unistrut
P1000T-10PG Strut with Slots, 1-5/8" x 1-5/8", Steel, Pre-Galvanized, 10' Length
Weidmuller
1061200000 Terminal Block, End Barrier, 8 mm, Screw On, Dark Beige,
Cooper Crouse-Hinds
STG6 Grounding Conduit Hub, Zinc, 2"
Russellstoll
SGC2 GRD CLMP FOR GSUL RPLCS GSUC
Appleton
TB67 Conduit Body, Type TB, 2", Form 7, Grayloy Iron
Cooper Crouse-Hinds
LCC6 2 CAB TRAY CNDT CLAMP - OUTSIDE RAIL
Weidmuller
1693880000 Terminal Block, Cross Connectors, Jumpers, 10P, 24A, Yellow
Appleton
TB27 Conduit Body, Type: TB, 3/4", Form 7, Grayloy-Iron
Appleton
T67 Conduit Body, Type: T, 2", Form 7, Grayloy Iron
Weidmuller
0337000000
Weidmuller
0514500000 DIN Rail, Slotted, 35mm x 7.5mm x 2m, Steel, Zinc Plated
Cablofil
GNDSB Grounding Lug, 14 AWG - 3 AWG, 6 AWG Grounding Wires, Copper
Appleton
EYS66 Sealing Fitting, Vertical/Horizontal, 2", Explosionproof, Malleable
Weidmuller
0430700000 Fuse, Cartridge, 5 x 20 mm, 1A, 250VAC, Quick Blow, Type G
Appleton
PC-200RA Conduit Clamp, 2", Right Angle, Malleable Iron, Hot Dipped Galvanized
Weidmuller
0430900000 Fuse, Cartridge, 5 x 20 mm, 2A, 250VAC, Quick Blow, Type G
CRC
18412 Zinc-It Galvanize Touch-Up Coating - 13oz Aerosol Can
Weidmuller
1010100000 Terminal Block, Green/Yellow, W-Series, PE, 4mm, Screw Connection
Weidmuller
1010000000 Terminal Block, Green/Yellow, W-Series, PE, 2.5mm, Screw Connection

Specifications

Color: Black
Color: Black

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)