Pull Box, NEMA 1, Continuous Hinge, 14 x 12 x 8", Steel/Gray

Item #: 390196

Cat #: AB-14128SM

UPC: 707353008584

Sign In or Register to view pricing and more.
Documents & Guides
Pull Box, NEMA 1, Continuous Hinge, 14 x 12 x 8 Inch, Material/Finish: Steel/Gray Epoxy Powder Coat

Overview

Pull Box, NEMA 1, Continuous Hinge, 14 x 12 x 8 Inch, Material/Finish: Steel/Gray Epoxy Powder Coat
Also known as: 707353008584, AB-14128SM

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray