REXEL logo

Panel For Enclosure, Size: 14 x 12", Steel/White

Item #: 390197
Cat #: AB-1412NP
UPC: 707353008751
Sign In or Register to view pricing and more.
Panel For Enclosure, Size: 14 x 12 Inch, Material: Steel, Color: White

Product Overview

Panel For Enclosure, Size: 14 x 12 Inch, Material: Steel, Color: White
Also known as: 707353008751, AB-1412NP

Documents

Specifications

Size: 14 x 12 in
Color: White
Material: Steel
Type: Panel
Size: 14 x 12 in
Material: Steel
Color: White
Type: Panel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)