This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 20 To 14 Awg, Polarity 24 Pole, Standard: Ce, Size: 2.64 Dia X 1.97in, Amperage Rating: 7.5amp, Voltage Rating: 50v, Material: Polyester, Color: Blue, Temperature Rating: -40 To 140deg F
Overview
Inlet, Enclosure NEMA 4x, Ip66/ip67, Wiring Capacity 20 To 14 Awg, Polarity 24 Pole, Standard: Ce, Size: 2.64 Dia X 1.97in, Amperage Rating: 7.5amp, Voltage Rating: 50v, Material: Polyester, Color: Blue, Temperature Rating: -40 To 140deg F
Also known as: 784474544740, 63-08240
Specifications
No Specifications Available