REXEL logo

Duplex Wallplate, 1-Gang, Nylon, Ivory

Item #: 390230
Cat #: 5132V
UPC: 032664151705
Sign In or Register to view pricing and more.
Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Standard Size, Screw Mount

Product Overview

Duplex Receptacle Wallplate, 1-Gang, Nylon, Ivory, Standard Size, Screw Mount
Also known as: 032664151705, 5132V
Frequently Bought Together (25)
Eaton Wiring Devices
TR270V Recp TR Duplex 15A 125V 2P3W Str IV
Eaton Wiring Devices
5134V Toggle Switch Wallplate, 1-Gang, Nylon, Ivory
ABB
THQL1115AF2 Breaker, 15A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
Eaton Wiring Devices
1301-7V Switch Toggle SP 15A 120V Grd IV
Eaton Wiring Devices
CWD TRSGF15V GFCI TR Self Test Dupl
Eaton Wiring Devices
TR270B Recp TR Duplex 15A 125V 2P3W Str BR
Allied Moulded
P-116OW Single Gang Electrical Box
Eaton Wiring Devices
5132B-BOX Duplex Wallplate, 1-Gang, Nylon, Brown
Leviton
CR20-I 20A Duplex Receptacle, 125V, 5-20R, Ivory, Side Wired, Spec Grade
Eaton Wiring Devices
5132W Duplex Receptacle Wallplate, 1-Gang, Nylon, White
Lutron
AYCL-153P-IV Dimmer, Ariadni, CFL/LED/Incandescent/Halogen, 150W, Ivory
Eaton Wiring Devices
1303-7V Switch Toggle 3-Way 15A 120V Grd IV
Eaton Arrow Hart
5153V-BOX Wallplate 2G Toggle/Deco Nylon Std IV
Allied Moulded
9338-ESGK Fixture Support Box, Round 3-1/2", Bracket Ears, Non-Metallic
Dottie
WR62 Drywall Screw, #6 x 2", Phillips/Bugle, Coarse Thread, Yellow Zinc
Eaton Arrow Hart
EAG 5138V-BOX WALLPLATE 2G
ABB
THQL1115GFT Breaker, 15A, 1P, 120VAC, 10kAIC, GFCI Self Test, Plug-On
ABB
TFH Front Filler Plate, PowerMark Series, 1/2"
ABB
THQL1120AF2 Breaker, 20A, 1P, 120/240V, 10 kAIC, Q-Line Series, Combo AFCI, Limited Quantities Available
ABB
THQL1120GFT Breaker, 20A, 1P, 120V, 10 kAIC, Q-Line Ground Fault CB
Hubbell-Raco
203 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Hubbell-Raco
201 4" Square Extension Ring, 1-1/2" Deep, Drawn, Metallic
Hubbell-Raco
232 4" Square Box, Welded, Metallic, 2-1/8" Deep
Arlington
BE2 Box Extender, 2-Gang, Depth: 1-1/2", White, Non-Metallic
NCA-LED-24-WT-1

Specifications

Mounting: Screw
Size: Standard
Gangs: 1
Color: Ivory
Material: Nylon
Type: Duplex Receptacle
Mounting: Screw
Gangs: 1
Material: Nylon
Size: Standard
Color: Ivory
Type: Duplex Receptacle

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)