REXEL logo

37 PIN CONNECTOR

Item #: 390258
Cat #: A16-SP-3716-M-18B
UPC:
Sign In or Register to view pricing and more.
37 PIN CONNECTOR

Product Overview

37 PIN CONNECTOR
Also known as: A16-SP-3716-M-18B

Documents

No Documents Available
Frequently Bought Together (23)
Aero -Electric Connector
A16-PM-3716F E11176 RECEPTACLE,
Aero -Electric Connector
A16-3716M Size 16 Male Insert, 37 Contacts, Pin Socket, Crimp, 16 AWG
Rittal
8611190 TS PUSH BUTTON INSERT FOR HANDLE
Aero -Electric Connector
A16-IL-3716-F-18B 37 PIN CONNECTOR
Aero -Electric Connector
A16-PM-10CP-FM Panelmount Receptacle, Female, Pin Socket, 10 Contacts, 10/16 AWG
Aero -Electric Connector
A16-PM-48F RECEPTACLE, 4
Aero -Electric Connector
A16-SP-10CP-MM-12B Standard Plug, A116 Shell, 10 Contacts, Basketweave
General Cable
272130 Flexible Control Cable, 16 AWG, 37 Core, Unarmored
Aero -Electric Connector
AEC EFP-13-3-B-16-3716F E11178
Aero -Electric Connector
A20-SP-3712F-18B 37C MALE PLUG
Leviton
49MR2-XO Panel Mounted Receptacle, Male, 45°, 2-Pole, 1135A, 1000V, Orange
Leviton
49F31-O Single Pole Female Plug, 636A Max, 313 MCM, Orange
Aero -Electric Connector
A16-SP-3716F-18B INLINE 37PIN FEMALE PLUG 16 GAUGE PINS
Aero -Electric Connector
A20-SP-78M-12B 7C 8 MALE PLUG
Appleton
ADR15034 Pin & Sleeve Receptacle, 150A, 4P3W
Aero -Electric Connector
A16-3716F 37 CONTACT CRIMP 16SHELL PIN SOCKET
Direct Item CCS DIRECT ITEM
CRC
SL35925 Thread Lubricant, General Purpose, 8 Ounce Can
424AN04
Aero -Electric Connector
A20-SP-3712M-18B Standard Plug, Male, A20 Shell, 27 Contacts, 12 AWG, Short, Basketweave
Rittal
8611020 TS COMFORT HANDLE RAL7035
General Cable
356750 Armored Control Cable, Type P, 16 AWG, Stranded Copper16
Aero -Electric Connector
ACB24-SPG-7M-22M-RD PLUG 1 PIN 777 RED SIZE 24

Specifications

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)