REXEL logo

Beam Clamp, Size: 3/8", Material: Stainless Steel

Item #: 390266
Cat #: 2003
UPC:
Sign In or Register to view pricing and more.
Beam Clamp, Size: 3/8 Inch, Material: Stainless Steel

Product Overview

Beam Clamp, Size: 3/8 Inch, Material: Stainless Steel
Also known as: 2003
Frequently Bought Together (35)
Gibson Stainless & Specialty
2001 Beam Clamp, Size: 1/4", Thread: 5/16-18, Stainless Steel
Gibson Stainless & Specialty
GIB 5911 GIBSON 5911 1/4" SS SPRG
Gibson Stainless & Specialty
GIB 5913 3/8 IN STAINLESS STEEL
Gibson Stainless & Specialty
GIB 4075 3/4" SS PARALLEL BEAM CLAMP
Gibson Stainless & Specialty
1200 Right Angle Clamp, Size: 2", Material: Stainless Steel
Appleton
ST-50 Liquidtight Connector, Straight, 1/2", Steel
Thomas & Betts
2673 1/2 BLACK BEAUTY CORD FIT .400-.560
Gibson Stainless & Specialty
3075 Stainless Steel Conduit Strap, 1-Hole, 3/4 Inch
SYLVANIA
M175/MULTI-KIT Magnetic Core & Coil Ballast, Metal Halide, 175W, 120-277V
Thomas & Betts
TY524MX Cable Tie, Standard, 5.5" Long, UV Nylon, Black, 100/Pack
Thomas & Betts
2672 1/2 BLACK BEAUTY CORD FIT .250-.400
OZ Gedney
UBC-75G Conduit Clamp, 3/4", Right Angle, Malleable Iron
SYLVANIA
FO32/841/ECO Fluorescent Lamp, Ecologic, T8, 48", 32W, 4100K
Eaton B-Line
B22SH-120GLV Galvanized Elongated Holes Deep Strut
Gibson Stainless & Specialty
5100 1" SS STRUT STRAP
Gibson Stainless & Specialty
2004 Beam Clamp, Size: 1/2", Thread: 1/2-13, Stainless Steel
Multiple
ALC07590 3/4" Rigid Aluminum Elbow, 90°
SYLVANIA
M175/U/MED Metal Halide Lamp, ED17, 175W, Clear
Panduit
BT4LH-TL0 Cable Tie w/ Metal Barb, 14.9", Weather Resistant Nylon, Black
Eaton B-Line
B22-120AL Channel - No Holes, Aluminum, 1-5/8" x 1-5/8" x 10'
General Cable
387310 Flexible Single Conductor Power Cable, 2/0 AWG, Unarmored, 2000V
Thomas & Betts
LT50P Liquidtight Connector, 1/2", Straight, Bullet Type, Non-Metallic
Appleton
RB150-100 Reducing Bushing, Threaded, 1-1/2" x 1", Steel
Milwaukee
48-39-0530 Portable Band Saw Blade, 24 TPI, 44-7/8”
Thomas & Betts
LT950P Liquidtight Connector, 1/2", 90°, Bullet Style, Non-Metallic
Burndy
KS25 Split Bolt, Copper, Run: 4 to 1/0 AWG, Tap: 4 to 1/0 AWG
Thomas & Betts
LT975P Liquidtight Connector, 3/4", 90°, Bullet Style, Non-Metallic
Thomas & Betts
LTC075 Liquidtight Flexible Conduit, Non-Metallic, Type B, Smooth, 3/4", Black, 100' Coil
Thomas & Betts
2690 1/2 BLACK BEAUTY CORD FIT .125-.275
Appleton
PC-75ET Conduit Clamp, 3/4", Edge Type, Malleable Iron, Hot Dipped Galvanized
Gibson Stainless & Specialty
6150 Conduit Hanger with Bolt, Size: 1-1/2", Material: Stainless Steel
Unistrut
P1000T-10SS Channel - Elongated Holes, Stainless Steel, 1-5/8" x 1-5/8" x 10'
3M
35-WHITE-3/4X66FT Color Coding Electrical Tape, Vinyl, White, 3/4" x 66'
R2542 HOU HW1111601KCLX TYPE K THE
ACAD ACR NEO 1/4 X 2 X 25FT NEOPRENE

Specifications

Diameter: 3/8 in
Material: Stainless Steel
Type: Beam Clamp
Diameter: 3/8 in
Type: Beam Clamp
Material: Stainless Steel

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)