REXEL logo

Compact Fluorescent Lamp, 9W, A19, 3100K

Item #: 390282
Cat #: 1130931K
UPC: 762148113546
Sign In or Register to view pricing and more.
Compact Fluorescent Lamp, 9W, A19, 3100K, Base: Medium Screw, 82 CRI, Lumens: 450

Product Overview

Compact Fluorescent Lamp, 9W, A19, 3100K, Base: Medium Screw, 82 CRI, Lumens: 450
Also known as: 762148113546, 1130931K

Documents

No Documents Available

Specifications

Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Rendering Index (CRI): 82
Color Temperature: 3100 (Warm White)
Volts AC: 120
Shape: A19 (Arbitrary)
Lumens: 450
Wattage: 9
Light Technology: Fluorescent
Base: Medium Screw (E26), Medium Screw (E26), Medium Screw (E26)
Color Temperature: 3100 (Warm White)
Shape: A19 (Arbitrary)
Wattage: 9
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 450
Light Technology: Fluorescent

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)