Operating Handle, Black, Padlockable, for 194R up to 60A

Item #: 390315
Cat #: 194R-PB
UPC: 885630243320
Sign In or Register to view pricing and more.
Documents & Guides
Operating Handle, Rotary, Black, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66

Overview

Operating Handle, Rotary, Black, Padlockable, for 194R up to 60 Amp, NEMA 3/3R/4/4X/12, IP66
Allen-Bradley® Bulletin 194R rotary disconnect switches provide touch-safe design, include OSHA padlocking, and offer front or side operation. Catalog item 194R-PB from Rockwell Automation® is a 194R accessory. It is a black, padlockable disconnect switch handle with IP66-NEMA type 3R-3-12-4-4X ingress protection. It accepts 3 padlocks. And it is for use with 194A up to 60 A disconnect switches.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 885630243320, 194R-PB

Specifications

IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Door
Type: Operating Handle
Color: Black
IP/NEMA Rating: IP66, NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Operating Handle
Mounting: Door
Color: Black

Customer Reviews

No reviews for this product
(0)