REXEL logo

Duplex Receptacle, Tamper Resistant, 125V/15A, Gray

Item #: 390321
Cat #: NTR-15-TR-GR
UPC: 027557618564
Sign In or Register to view pricing and more.
Duplex Receptacle, Tamper Resistant, 125v/15 Amp, Color: Gray

Product Overview

Duplex Receptacle, Tamper Resistant, 125v/15 Amp, Color: Gray
Also known as: 027557618564, NTR-15-TR-GR
Frequently Bought Together (50)
Lutron
CW-1-GR Dimmer/Fan Control Wallplate, 1-Gang, Gray, Claro Series
Lutron
NTR-15-GFST-GR Tamper Resistant Receptacle, Gray
Lutron
MA-T51-GR Preset Timer, 5-60 mins, Maestro, Gray
Lutron
VWP-2-GR Wallplate, 2-Gang, Dimmer/Switch, Gray
Lutron
SC-1-SW Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Snow Finish
Lutron
CA-1PS-GR General Purpose Switch, Claro, Gray
Lutron
SC-3PS-SW Switch, 3-Way, Satin Color, 15A
Lutron
CARS-15-TR-GR Tamper Resistant Receptacle, 15A, 120V, Gray
Lutron
SCRS-15-TR-SW Tamper Resistant Receptacle, 15A, 125V, Snow
Lutron
SCRS-15-TR-TP Tamper Resistant Receptacle, 15A, 125V, Taupe
Lutron
NT-1PS-GR Linear-Slide Switch, 20A, Gray
Lutron
SCRS-15-TR-PD Tamper Resistant Receptacle, 15A, 125V, Palladium
Lutron
SC-1-MN Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Midnight Finish
Lutron
LUTRON NT-R3-NFB-GR *** Discontinued ***
Lutron
NTCL-250-GR Dimmer, 250 Watt
Lutron
SCR-15-UBTR-TP 15A, 125V, Tamper Resistant USB Receptacle, Taupe
Leviton
T5325-W Tamper Resistant Decora Receptacle, 15A, 125V, White
Lutron
SC-2-SW Dimmer/Fan Control Wallplate, 2-Gang, Snow
Lutron
SC-4-SW Dimmer/Fan Control Wallplate, 4-Gang, Snow
Lutron
SCRS-15-TR-MN Tamper Resistant Receptacle, 15A, 125V, Midnight
Lutron
SC-1-MN Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Midnight Finish
Lutron
SC-1PS-SW General Purpose Switch, Claro Series, White
Lutron
SC-3-SW Wallplate, Satin Color, 3-Gang
Lutron
CW-2-GR Dimmer/Fan Control Wallplate, 2-Gang, Gray, Claro Series
Lutron
SCRS-15-TR-MN Tamper Resistant Receptacle, 15A, 125V, Midnight
Lutron
VWP-2CR-GR Dimmer/Jack, 2-Gang, Gray
Leviton
T5633-E, 15A/USB/TR
Lutron
VWP-3-GR Wallplate, 3-Gang, Dimmer/Switch, Gray
Lutron
SC-6PF-ST Wallplate Insert, 6-Port, Multimedia, Stone
Lutron
NTR-15-GFST-BL Tamper Resistant Receptacle, Black
Lutron
SCR-15-UBTR-SW 20A, 125V, Tamper Resistant USB Receptacle, Snow
Lutron
SCR-15-GFST-TP 15 Amp, 125 Volt Tamper Resistant GFCI, Tuape
Lutron
SC-2-TP Dimmer/Fan Control Wallplate, 2-Gang, Taupe
Lutron
SC-1-SW Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Snow Finish
Lutron
NTR-15-UBTR-GR Duplex Receptacle, Dual USB, 125V/15A, Gray
Lutron
SC-1-GB Dimmer/Fan Control Wallplate, 1-Gang, Satin Series, Greenbriar Finish
Hubbell-Raco
400 Switch Box, Gangable, 1-1/2" Deep, Conduit Knockouts, Ears
Lutron
CARS-15-TR-BL Tamper Resistant Receptacle, 15A, 120V, Black
Appleton
8364 4" Square Exposed Work Cover, (2) Single Receptacles, 1/2" Raised
Lutron
SC-4-SW Dimmer/Fan Control Wallplate, 4-Gang, Snow
Leviton
IPHS5-1LW Humidity Switch, White
Eaton
CHF250 Breaker, 50A, 2P, 120/240V, 10 kAIC, Type CH
Lutron
DVSCELV-300P-MN Dimmer, Low Voltage, Midnight
Wiremold
BK20GB506TR Tamper Resist Outlet Strip, Black, 5' Long
Lutron
SC-4-MN Dimmer/Fan Control Wallplate, 4-Gang, Midnight
Lutron
SC-3-TP Wallplate, Satin Color, 3-Gang
Lutron
CW-1-WH Dimmer/Fan Control Wallplate, 1-Gang, White, Claro Series
Wiremold
BK2006 2000 Plugmold Cover Clip, Black
Lutron
CW-1-LA Dimmer/Fan Control Wallplate, 1-Gang, Lt. Almond
Lutron
CW-2-WH Dimmer/Fan Control Wallplate, 2-Gang, White, Claro Series

Specifications

Type: Receptacle, Tamper Resistant, Duplex
Color: Gray
Amps: 15
Volts AC: 125
Mounting: Input
Type: Receptacle, Tamper Resistant, Duplex
Amps: 15
Mounting: Input
Color: Gray
Volts AC: 125

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)