Duplex Receptacle, Tamper Resistant, 20A, Gray

Item #: 390323

Cat #: NTR-20-TR-GR

UPC: 027557619127

Sign In or Register to view pricing and more.
Documents & Guides
Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Gray

Overview

Duplex Receptacle, Tamper Resistant, 125v/20 Amp, Color: Gray

Duplex 20 A receptacle, tamper resistant, 125V/20A in gray

Also known as: 027557619127, NTR-20-TR-GR

Specifications

Type: Receptacle, Tamper-Resistant, USB, Duplex
Color: Gray
Amps: 20
Mounting: Screwless
Volts AC: 125
Type: Receptacle, Tamper-Resistant, USB, Duplex
Amps: 20
Volts AC: 125
Color: Gray
Mounting: Screwless