REXEL logo

Wallplate, 2-Gang, Receptacle/Jack, Gray

Item #: 390325
Cat #: VWP-2R-GR
UPC: 027557689625
Sign In or Register to view pricing and more.
Wallplate, 2-Gang, (2) Receptacles/Jacks, Vareo Series, Color: Gray

Product Overview

Wallplate, 2-Gang, (2) Receptacles/Jacks, Vareo Series, Color: Gray
Also known as: 027557689625, VWP-2R-GR

Documents

Associated (40)
Lutron
N-1000-GR Slide Dimmer, 1000W, Incandescent, Nova, Gray
Lutron
N-1003P-GR Slide Dimmer, Preset, 1000W, Nova, Gray
Lutron
N-1500-GR Slide Dimmer, 1500W, Incandescent, Nova, Gray
Lutron
N-1503P-GR Slide Dimmer, 1500W, Single-Pole, Nova, Gray
Lutron
N-2000-GR Slide Dimmer, 2000W, Incandescent, Nova, Gray
Lutron
N-2003P-GR Slide Dimmer, 2000W, Incandescent, Nova, Gray
Lutron
N-600-GR Slide Dimmer, 600W, Incandescent, Nova, Gray
Lutron
N-603P-GR Dimmer, 600W, 3WY, Preset, Gray
Lutron
NF-10-277-GR Slide Dimmer, Fluorescent, Nova, Gray
Lutron
NF-103P-277-GR Slide Dimmer, Fluorescent, Nova, Gray
Lutron
NF-103P-GR Slide Dimmer, Fluorescent, Nova, Gray
Lutron
NF-10-GR Slide Dimmer, Fluorescent, Nova, Gray
Lutron
NF-20-GR Slide Dimmer, Fluorescent, Nova, Gray
Lutron
NLV-1003P-GR Slide Dimmer, 800W, Nova, Gray
Lutron
NLV-1503P-GR Slide Dimmer, 1200W, Nova, Gray
Lutron
NLV-600-GR Slide Dimmer, 450W, Nova, Gray
Lutron
NT-1000-GR Slide Dimmer, 1000W, Incandescent, Nova T, Gray
Lutron
NT-1003P-GR Slide Dimmer, 1000W, Incandescent, 3-Way, Gray
Lutron
NT-1500-GR Slide Dimmer, 1500W, Incandescent, Nova T, Gray
Lutron
NT-1503P-GR Slide Dimmer, 1500W, Incandescent, Nova T, Gray
Lutron
NT-1PS-GR Linear-Slide Switch, 20A, Gray
Lutron
NT-2000-GR Slide Dimmer, 2000W, Incandescent, Nova T, Gray
Lutron
NT-3PS-GR Linear-Slide Switch, 20A, 3-Way, Gray
Lutron
NT-4PS-GR Linear-Slide Switch, 20A, 4-Way, Gray
Lutron
NT-600-GR Slide Dimmer, 600W, Incandescent, Nova T, Gray
Lutron
NT-603P-GR Slide Dimmer, 600W, Incandescent, Nova T, Gray
Lutron
NT-6PF-GR Nova T Frame w/ Blanks, 6-Port, Gray
Lutron
NT-CJ-GR Nova T Cable Tv Jack Gray
Lutron
NTCL-250-GR Dimmer, 250 Watt
Lutron
NTELV-300-GR Slide Dimmer, 300W, Nova T, Gray
Lutron
NTELV-600-GR Slide Dimmer, 600W, Nova T, Gray
Lutron
NTF-10-277-GR Slide Dimmer, Fluorescent, Nova T, Gray
Lutron
NTF-103P-277-GR Slide Dimmer, Fluorescent, Nova T, Gray
Lutron
NTF-103P-GR Slide Dimmer, Fluorescent, Preset, Nova T, Gray
Lutron
NTF-10-GR Slide Dimmer, Fluorescent, Preset, Nova T, Black
Lutron
NTFTU-5A-277-GR Slide Tu-Wire Dimmer, Fluorescent, Nova T, Gray *** Discontinued ***
Lutron
NTLV-1000-277-GR Dimmer, Magnetic Low-Voltage, Gray
Lutron
NTLV-600-277-GR Slide Dimmer, 450W, Magnetic Low Voltage, Nova T
Lutron
NTLV-600-GR Slide Dimmer, 450W, Magnetic Low Voltage, Nova T
Lutron
NTSTV-DV-GR Nova T Dimmer, Gray

Specifications

Type: Wallplate, GFCI, Decora
Gangs: 2
Mounting: Device
Color: Gray
Type: Wallplate, GFCI, Decora
Mounting: Device
Gangs: 2
Color: Gray

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)