Vareo Preset Dimmer, 1000VA Incan/Low Volt

Item #: 390327

Cat #: V-1000-GR

UPC: 027557688826

to view pricing and more.
Vareo Preset Dimmer, 1000VA Incan/Low VoltPreset Dimmer, Lutron, Vareo, Multi-location, Electronic Tap, Ul And Cul Listed,120 Vac, 1000 Wtt, 1 Pole, 60 Hz, Load: Incandescent/Halogen/Magnetic Low Voltage Lighting, Tap Switch Turns On/Off, Slide Up to Brighten and Down to Dim, Architectural Style, Satin Wall Plate Finish, Gray

Overview

Vareo Preset Dimmer, 1000VA Incan/Low VoltPreset Dimmer, Lutron, Vareo, Multi-location, Electronic Tap, Ul And Cul Listed,120 Vac, 1000 Wtt, 1 Pole, 60 Hz, Load: Incandescent/Halogen/Magnetic Low Voltage Lighting, Tap Switch Turns On/Off, Slide Up to Brighten and Down to Dim, Architectural Style, Satin Wall Plate Finish, Gray

Vareo Dimmer, Incandescent/Halogen, Magnetic Low-Voltage, Multi-location/single-pole dimming, 120V/1000W/VA in gray

Also known as: 027557688826, V-1000-GR

Specifications

Volts AC: 120
Mounting: Surface
Color: Gray
Wattage: 1000
Dimmable: Yes
Light Technology: Halogen, Incandescent
Volts AC: 120
Color: Gray
Dimmable: Yes
Mounting: Surface
Wattage: 1000
Light Technology: Halogen, Incandescent