Type T Conduit Body, 1", Aluminum, Form 5, Threaded, Cover/Gasket

Item #: 39035
Cat #: BZLOT3CG
UPC: 783936097053
Sign In or Register to view pricing and more.
Documents & Guides
Type T Conduit Body, 1 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket

Overview

Type T Conduit Body, 1 Inch, Aluminum, Form 5, Threaded for Rigid/IMC, Includes Cover/Gasket
Also known as: 783936097053, BZLOT3CG

Specifications

Diameter: 1 in
Type: Type T
Material: Aluminum
Family / Style: Rigid/IMC
Diameter: 1 in
Material: Aluminum
Type: Type T
Family / Style: Rigid/IMC

Customer Reviews

No reviews for this product
(0)