Eaton Bussmann series FWX high speed fuse

Item #: 39039

Cat #: FWX-60A

UPC: 051712150590

to view pricing and more.
Documents & Guides
60A 250V High Speed Fuse, Bolt-In

Overview

60A 250V High Speed Fuse, Bolt-In
Also known as: 051712150590, FWX-60A

Specifications

Volts DC: 250
Volts AC: 250
Amps: 60
Speed: High-Speed
Mounting: Bolt On
Interrupt Rating DC: 50 kA
Interrupt Rating AC: 200 kA
Class: aR
Volts DC: 250
Amps: 60
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Volts AC: 250
Speed: High-Speed
Interrupt Rating DC: 50 kA
Class: aR