REXEL logo

Diesel Locomotive Cable, 1/0 AWG, 2 kV

Item #: 390400
Cat #: DLO1/0
UPC:
Sign In or Register to view pricing and more.
Diesel Locomotive Cable, 1/0 AWG, Stranded, Copper, 2000 Volts, DLO

Product Overview

Diesel Locomotive Cable, 1/0 AWG, Stranded, Copper, 2000 Volts, DLO
Also known as: DLO1/0

Documents

Frequently Bought Together (49)
Appleton
CN-250 Chase Nipple, 2-1/2", Zinc Die Cast
Ilsco
CSWS-1/0-38 Compression Lug, 1-Hole, Copper, 1/0 AWG, 3/8" Stud Size
Eaton
TA300K Lug Kit, 1P, 3AWG - 350MCM, for Molded Case, Breaker, K Frame
Penn-Union
BLU-2/0S Compression Lug, 1-Hole, Copper, 2/0 AWG, 3/8" Stud Size, Black
Appleton
CG-3775S Cord Grip, Liquidtight, Steel, 0.375"-0.500", Purple, 3/4"
Burndy
1PL2/03 Multi-Tap Connector, 3-Port, Insulated, Clear, 14 - 2/0 AWG, 1-Sided
Multiple
THHN8STRGRN-CUT 8 AWG THHN Stranded Copper, Green, Cut to Length
Arlington
4402 Snap-In Knockout Bushing, 1",Plastic
Houston Wire
HOUSTIN WIRE HW05600801 H-TMP
Multiple
5/8X8-COP 5/8" Copper Ground Rod
Ilsco
CLNS-4/0-12 4/0 AWG Copper Compression Lug
nVent Hoffman
A12P12 Panel For Junction Box, 12" x 12", Steel/White Powder Coat Finish
nVent Hoffman
A20N16MP Panel For Enclosure, 20" x 16", For Medium Type 1 Enclosure, Steel
Penn-Union
BLU-4S2 Compression Lug, 1-Hole, Copper, 4 AWG, 3/8" Stud Size, Gray
Appleton
STG-50 Liquidtight Sealing Gasket, 1/2", Steel Retainer
Multiple
THHN4STRBLK2500RL 4 AWG THHN Stranded Copper, Black
nVent Hoffman
F66G90E Wireway 90° Elbow, Type 1, Lay-In, 6" x 6", Steel, Gray
nVent Hoffman
A20N16BLP Enclosure, NEMA 1, Hinged Cover, 20" x 16" x 8.62"
Appleton
CG-62100S Cord Grip, Liquidtight, Steel, 0.625" - 0.750"
nVent Hoffman
F66G120 Wireway, Type 1, Hinged-Cover, 6" x 6" x 120", Steel, Gray, No Knockouts.
Multiple
100 1" PVC Conduit, 10', Schedule 40
Penn-Union
BLU-2/0-S21 Compression Lug, 1-Hole, Copper, 2/0 AWG, 5/16" Stud Size, Black
Penn-Union
BLU-3/0S1 Compression Lug, 1-Hole, Copper, 3/0 AWG, 1/2" Stud Size, Orange
Appleton
CG-0625S 1/4 In Stl L-t Crd&cbl Conn
nVent Hoffman
F66GUC Wireway Connector, Type 1, Lay-In, 6" x 6", Steel, Gray
Leviton
15D21-UW Cam-Type, Detachable Male Plug Set Screw, White
nVent Hoffman
F66G12 Wireway, Type 1, Hinged-Cover, 6" x 6" x 12", Steel, Gray, No Knockouts.
Leviton
16D33-UG Cam Connector, Female Plug, Double Set Screw, 2/0 - 4/0 AWG, Green
Appleton
STG-100 Liquidtight Sealing Gasket, 1", Steel Retainer
Leviton
16D24-UG Cam Connector, Male Plug, Double Set Screw, 1/0 - 4/0 AWG, Black
Leviton
15D22-UG Cam Connector, Female Plug, Set Screw, 125A, Green
Littelfuse
KLDR005.TXP Fuse, 5A, 600VAC/ 300VDC, KLDR Time Delay
Littelfuse
KLDR003.TXP Fuse, 3A, 600VAC/ 300VDC, KLDR Time Delay
Appleton
BL-100 Conduit Locknut, Steel, 1"
Appleton
STG-75 Liquidtight Sealing Gasket, 3/4", Steel Retainer
Penn-Union
BLU-2/0-S20 Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/4" Stud Size, Black
Penn-Union
BLU-2/0S4 Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Size, Black
Appleton
BL75 Conduit Locknut, Steel, 3/4"
Multiple
THHN1/0STRRED-CUT 1/0 AWG THHN Stranded Copper, Red, Cut to Length
Multiple
THHN1/0STRBLK-CUT 1/0 AWG THHN Stranded, Copper, Black, Cut to Length
Hawke
753/A/3/4"NPT Cable Gland, Explosionproof, Size "A", 3/4" NPT, Brass
Penn-Union
BLU-2/0S4 Compression Lug, 1-Hole, Copper, 2/0 AWG, 1/2" Stud Size, Black
Penn-Union
BLU-8S16 Compression Lug, 1-Hole, Copper, 8 AWG, 5/16" Stud Size, Red
Burndy
YA26LBOX Compression Lug, Copper, 1 Hole 3/8", Standard Barrel, 2/0 AWG
FP2/0-GRN
Leviton
15R22-UG Female, Cam-Type Receptacle, 0.5 Inch Threaded, #8-#2, 150A, 600V, Green
Leviton
15R22-UW Female, Cam-Type Receptacle, 0.5 Inch Threaded, #8-#2, 150A, 600V, White
G3416287
MISC- TURNED BACK DIRECT

Specifications

Material: Copper
Color: Black
Gauge: 1/0
Conductors: 1
Type: Diesel Locomotive Cable
Material: Copper
Gauge: 1/0
Type: Diesel Locomotive Cable
Color: Black
Conductors: 1

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)