REXEL logo

Liquidtight Grounding Connector, 90°, 1/2", Insulated, Malleable

Item #: 390413
Cat #: 5256GR
UPC: 786210896199
Sign In or Register to view pricing and more.
Liquidtight Grounding Connector, 90 Degree, 1/2 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit

Product Overview

Liquidtight Grounding Connector, 90 Degree, 1/2 Inch, Insulated, Malleable Iron, For Use With Liquidtight Flexible Metal Conduit
Also known as: 786210896199, 5256GR
Frequently Bought Together (50)
Thomas & Betts
5242 Liquidtight Connector, 45°, 1/2", Non-Insulated, Malleable Iron
Thomas & Betts
5232 Liquidtight Connector, Straight, 1/2", Steel
Multiple
GRC075 3/4" Galvanized Coupling
Thomas & Betts
5257GR Liquidtight Connector, 90°, 2", Insulated, Malleable Iron
Thomas & Betts
5236GR 1-1/2IN STR LT NONINSUL GRND CONN S
Thomas & Betts
5252 Liquidtight Connector, Straight, 1/2", Malleable Iron
Thomas & Betts
5246GR Liquidtight Grounding Connector, 45°, 1-1/2", Non-Insulated
Appleton
UNY150NR Union, 1-1/2", Male/Female, Explosionproof, Steel
Appleton
ECDB50HP Universal Drain or Breather, 1/2", Raintight, Stainless Steel
Appleton
EYM50 Sealing Fitting, 1/2", Male/Female, Vertical (25% Fill), Malleable
Thomas & Betts
5253GR Liquidtight Connector, 90°, 3/4 Inch, Malleable Iron
Multiple
GRC150XCL 1-1/2" x 1-3/4" Galvanized Conduit Nipple, Closed
Multiple
GRC075XCL 3/4" x 1-3/8" Galvanized Conduit Nipple, Closed
Multiple
UA150GRY50CL Liquidtight, Type: UA, 1-1/2", Gray, 50' Coil
Advanced Digital Cable
6601TOS Tray Cable, Shielded Triads w/ Overall Shield, 16 AWG, 1 Triad
Multiple
GRC050X150 1/2" x 1-1/2" Galvanized Conduit Nipple
Multiple
GRC075X150 3/4" x 1-1/2" Galvanized Conduit Nipple
Thomas & Betts
5232GR Liquidtight Grounding Connector, Straight, 1/2", Steel
Appleton
GASK578 Conduit Body Gasket, Type Solid, Form 7, Size: 2-1/2 to 3", Neoprene
Appleton
RB75-50 Reducing Bushing, Threaded, 3/4" x 1/2", Steel
Appleton
LB150-M Conduit Body, Type: LB, Size: 1-1/2", Form 35, Malleable Iron
Thomas & Betts
TY527MX Cable Tie, Standard, 13.4" Long, UV Nylon, Black, Package of 50 Each
Appleton
LL150-M Conduit Body, Type LL, 1-1/2", Form 35, Malleable Iron
Appleton
EYM150 Sealing Fitting, 1-1/2", Male/Female, Vertical (25% Fill), Malleable
Thomas & Betts
TY525MX Cable Tie, Standard, 7.31" Long, UV Nylon, Black, 100/Pack
Appleton
T150-M Conduit Body, Type T, 1-1/2", Form 35, Malleable Iron
Appleton
870 Conduit Body Cover, Type: Wedge, Form 7, Size: 2-1/2 to 3", Steel
Appleton
GIB-150L-4AC Grounding Bushing, 1-1/2", Threaded, Insulated, Malleable Iron
Appleton
HUBG50DN Grounding Hub, 1/2", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
HUBG150DN Grounding Hub, 1-1/2", Insulated, Gasketed, Watertight, Zinc Die Cast
Appleton
ST-300L Liquidtight Connector, 3", Straight, With Grounding Lug, Steel
Eaton B-Line
B200ZN Square Washer, 5/16" Bolt Hole, Steel/Zinc Plated
Hubbell-Raco
1334 Rigid Conduit Strap, 1-Hole, 1", Steel
Thomas & Betts
5253GR Liquidtight Connector, 90°, 3/4 Inch, Malleable Iron
Eaton B-Line
N224ZN SPRING NUT, 1/4-IN.-20 THREAD, 1/4-IN. NUT
Dottie
DT100S Cable Tie Mounting Base, Nylon, 1", Natural Color
Multiple
UA300GRY25CL Liquidtight, Type: UA, 3", Gray, 25' Coil
Multiple
075 Rigid Conduit, 3/4", Galvanized Steel, 10'
Thomas & Betts
TB 5233GR 3/4IN STR LT NONINSUL GRN
Thomas & Betts
5232GR Liquidtight Grounding Connector, Straight, 1/2", Steel
Thomas & Betts
5237GR Liquidtight Grounding Connector, Straight, 2", Steel
Eaton B-Line
B2009PAZN Rigid Strut Strap, 3/4", Steel, Zinc Plated
Appleton
8468C 4" Square Cover, 1-Device, Mud Ring, 5/8" Raised, Drawn, Metallic
Appleton
RB200-150 Reducing Bushing, Threaded, 2" x 1-1/2", Steel
Appleton
PB-500-D Conduit Bushing, Insulating, 1-1/2", Threaded, Plastic
Appleton
ST-9075 Liquidtight Connector, 3/4", 90°, Non-Insulated, Malleable Iron
Appleton
GRT75 Conduit Outlet Box, Type GRT, (3) 3/4" Hubs, Malleable
Appleton
BLSG-200 Sealing Locknut, 2", PVC Gasketed, Steel/Zinc
3M
3570G-N Scotchcast Resin, 2-Part Epoxy and Encapsulating
KIT APP LR57IG KIT

Specifications

Material: Malleable Iron
Material: Malleable Iron

Customer Reviews

Overall
(0)
5:
(0)
4:
(0)
3:
(0)
2:
(0)
1:
(0)